Shop All Sockets
Westward
1/4 in Drive, 5/32" Hex SAE Socket, 6 Points
Mfr # 53YP74
Zoro # G2614637
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 5/32" |
Socket Sizes | 5/32 in |
Socket Depth | Standard |
Socket Size | 5/32 in |
Description
Socket, Socket Size 5/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13" Folding Tables for DW735 Planer (DW7351)
- METABO Angle Grinder, 6", 14 A, 9600 RPM, 120VAC (WEP 19-150 Q M-BRUSH)
- IRWIN $EXTRACTOR BOLT 13 pc SET-3/8 DR 1/4-3/4 (HN54113)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-L (70312)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YP76)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YP82)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- WESTWARD Slid"g T-Handle Drive Plug, 1" Dr, 3-1/8" (45J260)
- WESTWARD 1/4 in Drive, 5mm 12 pt Metric Socket, 12 Points (1EZV3)
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points (10E312)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1-5/16 In Socket Imp 1-5/, M818 (M818)
- Westward Sockets