Shop All Sockets
Westward
1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points
Mfr # 53YR46
Zoro # G2765432
original price:
$3.25
12% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Deep |
Socket Size | 5/16 in |
Description
When you need to access recessed fasteners, the Westward 53YR46 1/4" Drive 5/16" Triple Square SAE Deep Socket is a must-have. It allows you to reach into tight spaces without sacrificing torque. The alloy steel deep socket has a 12-point design that gives it a strong grip on the fastener. Its 5/16 in. size means it can fit most common bolts and nuts around your home or workplace. The triple square output type makes it easy to install and remove, even when working with low light conditions. You will be able to handle all of your household projects with ease using this Westward 53YR46 1/4" Drive 5/16" Triple Square SAE Deep Socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T25 Torx Power Bit, 1/4In. Hex Drive, 6I (74589)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X25)
- PRIME-LINE WORKPRO W032007 Steel Spring Clamp, Heavy-Duty, 2-in., Non-Marking PVC Coated Single Pack (W032007)
- EMPIRE LEVEL Framing Aluminum Square, 16" X 24" (1140)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YR42)
- WESTWARD 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (53YR45)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YR41)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E268)
- WESTWARD 3/4 in Drive, 58mm 6 pt Metric Socket, 6 Points (10E336)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5440)
- Westward Sockets