Shop All Sockets
Westward
1/4 in Drive, 5/16" Hex SAE Socket, 6 Points
Mfr # 53YP79
Zoro # G2614792
original price:
$2.02
6% off
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 5/16" |
Socket Depth | Standard |
Socket Sizes | 5/16 in |
Socket Size | 5/16 in |
Description
Socket, Socket Size 5/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Power Bit, Torx T25 1/4X6" (16625)
- SUNEX 3/8" Drive Impact Socket 6 (322M)
- DYNAMIC Tools 367 Piece Advanced Master Set, Tools Only (D096001-TO)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YP78)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YP80)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- WESTWARD 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (45J235)
- WESTWARD 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (5MT22)
- TEKTON 1/4 Inch Drive x 9/16 Inch 6-Point Socket (SHD02014)
- Westward Sockets