Shop All Sockets
Westward
1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points
Mfr # 53YR42
Zoro # G2765371
original price:
$3.25
12% off
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 3/16" |
Socket Depth | Deep |
Socket Sizes | 3/16 in |
Socket Size | 3/16 in |
Description
Socket, Socket Size 3/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Backpack, Backpack, Light Gray, 1050D Nylon (4921)
- KLEIN TOOLS 5 Piece SAE Fold-Up Hex Key Set, 70579 (70579)
- HHIP 3/8" D-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1206)
- IRWIN GrooveLock/ProPliers Kit Bag Set, 8 pcs. (2078712)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR48)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR49)
- WESTWARD 3/4 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (5MX83)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YV33)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- Westward Sockets