Shop All Sockets
Westward
1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points
Mfr # 53YP97
Zoro # G2614521
original price:
$1.79
62% off
$0.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 3/16" |
Socket Sizes | 3/16 in |
Socket Depth | Standard |
Socket Size | 3/16 in |
Description
Socket, Socket Size 3/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACEDS Bosch Masonry Bit Set - 14 Piece (2468775)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2x1/32 (41797)
- HHIP 6" Heavy Duty Bench Grinder (7600-0030)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YP99)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR06)
- WESTWARD 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (10E293)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- WESTWARD 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (10E229)
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 2-3/16 In Socket 12Pt 2-3, W34570 (W34570)
- Westward Sockets & Ratchets