Shop All Sockets
Westward
1/4 in Drive, 1/4" Hex SAE Socket, 6 Points
Mfr # 53YP77
Zoro # G2618432
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Standard |
Socket Size | 1/4 in |
Description
Socket, Socket Size 1/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Sliding T Handle, 3/4"Dr., 20" (16013)
- GREY PNEUMATIC SKT SET 3/4" DR 29 PC 12PT SAE IM (GP8129)
- WRIGHT TOOL Wright Tool 875-9076 1-2 Inch dr 5Pt Penta Socket (875-9076)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27050)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YP79)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YP78)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW62)
- WESTWARD 3/8 in Drive, 9mm 12 pt Metric Socket, 12 Points (3LE27)
- PROTO 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (J07526M)
- Westward Sockets