Shop All Sockets
Westward
1/4 in Drive, 11/32" Hex SAE Socket, 6 Points
Mfr # 53YP80
Zoro # G2614707
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 11/32" |
Socket Sizes | 11/32 in |
Socket Depth | Standard |
Socket Size | 11/32 in |
Description
Socket, Socket Size 11/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Plumb Bob, 12 oz., Steel, Nickel Plated (012)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- WRIGHT TOOL 3/4 in Drive, 40mm 12 pt Metric Socket, 12 Points (61-40MM)
- CRESCENT 2 Piece Z2™ K9™ Straight Jaw Dual Material Tongue and Groove Plier Set (RTZ2CGSET2)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YP77)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YP75)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YP82)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E315)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WELLER Crescent 5/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS29N)
- Westward Sockets & Ratchets