Shop All Socket Sets
Westward
Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Size, (58) 6-Point, (28) Deep 6-Point, 183-Piece
Mfr # 55MT03
Zoro # G8251250
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55
- Tether Style Not Tether Capable
- Sockets Included (28) Deep 6-Point, (58) Standard 6-Point
- Socket Size Range 1/4 in to 13/16 in, 4 mm to 22 mm
- Tether Capable Not Tether Capable
Product Information
- Brand Westward
- MFR # 55MT03
- Zoro # G8251250
- Country of Origin China
- Category Socket Sets
Dimensions
Tip Size | 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55 |
Socket Size Range | 1/4 in to 13/16 in, 4 mm to 22 mm |
Drive Size | 1/4", 3/8", 1/2" |
Deep Socket Style/Size | Deep 6-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm |
Standard Socket Style/Size | Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm |
Socket Size | 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in |
Standard Socket Size | 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in |
Deep Socket Size | 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm |
Description
Product details about the WESTWARD - 55MT03 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 55MT03 Socket Set is a comprehensive toolset designed to accommodate a wide range of socket sizes, from 1/4 in to 13/16 in and 4 mm to 22 mm. This set includes both standard and deep sockets, with the number of standard sockets totaling up to an impressive count of 58. The socket shapes are all six-pointed, providing adequate grip for various applications.
Constructed from durable alloy steel, this socket set is built for longevity. It features a chrome finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hand drive type ensures compatibility with manual operations while the pear head ratchets included (1/4 in, 3/8 in, and 1/2 in) offer versatility across different tasks.
This extensive set comprises between 176 to 200 pieces including wrenches, socket bits, drive tools among others. All these components come neatly packed within a dust-resistant plastic case for convenient storage and transport. Despite its vast array of parts, it's important to note that this product does not include flex sockets or tether-ready sockets or drive tools; nor is it insulated or impact rated.
In conclusion, the WESTWARD -55MT03 Socket Set offers an expansive selection of tools suitable for various industries such as electrical work or transportation needs among others. With its robust construction material and broad spectrum of components contained within one compact package – this product provides users with practical solutions tailored towards their diverse operational requirements.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 55MT03 Socket Set is a comprehensive toolset designed to accommodate a wide range of socket sizes, from 1/4 in to 13/16 in and 4 mm to 22 mm. This set includes both standard and deep sockets, with the number of standard sockets totaling up to an impressive count of 58. The socket shapes are all six-pointed, providing adequate grip for various applications.
Constructed from durable alloy steel, this socket set is built for longevity. It features a chrome finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hand drive type ensures compatibility with manual operations while the pear head ratchets included (1/4 in, 3/8 in, and 1/2 in) offer versatility across different tasks.
This extensive set comprises between 176 to 200 pieces including wrenches, socket bits, drive tools among others. All these components come neatly packed within a dust-resistant plastic case for convenient storage and transport. Despite its vast array of parts, it's important to note that this product does not include flex sockets or tether-ready sockets or drive tools; nor is it insulated or impact rated.
In conclusion, the WESTWARD -55MT03 Socket Set offers an expansive selection of tools suitable for various industries such as electrical work or transportation needs among others. With its robust construction material and broad spectrum of components contained within one compact package – this product provides users with practical solutions tailored towards their diverse operational requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMMON REEL Gammon Reel 015 Magnetic Case for #012 (15-015)
- WILTON C-Clamp, 1", Steel, Light Duty, 500 lb. (50)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 5/8 (12262500)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 73 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN33)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN62)
- WESTWARD 1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome (42W522)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- URREA Combination drive sets of 78 PC (475254)
- Westward Socket Sets