Shop All Jobber Length Drill Bits
Westward
1/4" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 5UDG8
Zoro # G0334144
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Westward
- MFR # 5UDG8
- Zoro # G0334144
- UPC # 190735878187
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- HUBBELL Tool Balancer, 220.0-264.0 lb. Capacity (BH-120)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- WESTWARD 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL78)
- WESTWARD #25 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR3)
- WESTWARD 1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL54)
- WESTWARD #18 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ9)
- WESTWARD 6" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDJ4)
- WESTWARD 3.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN5)
- PRECISION TWIST DRILL R15P HSS BRIGHT 118D Jobber Drill N (R15PN)
- Westward Drill Bits