Shop All Universal Sockets
Westward
1/4" Drive Universal Joint SAE
Mfr # 54PR13
Zoro # G3372253
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Chrome
- Overall Length 1 3/8 in
- For Use With 1/4" Female and Male Square Drives
Product Information
- Brand Westward
- MFR # 54PR13
- Zoro # G3372253
- UPC # 190735955048
- Country of Origin China
- Category Universal Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 3/8 in |
Socket Depth | Standard |
Output Drive Size | 1/4" |
Input Drive Size | 1/4 in |
Description
When you need to reach tight spots, the Westward 54PR13 1/4" Drive Universal Joint SAE is a must-have. It has an overall length of 1 3/8 in., and is made of alloy steel. The universal joint has a female square drive on one end and male square drive on the other end. This chrome finish tool comes with a ball bearing retainer for better socket retention. With clockwise and counterclockwise rotation, this universal socket works in tight spaces. If you are looking for a reliable solution to difficult situations, this Westward Universal Socket will meet your needs perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- HUSQVARNA BRG/FLNG 1.255ID 1.501OD 2.00L (533902501)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- ASTRO PNEUMATIC Sander Air Belt, 20"x520mm, w/2 Belts (3035)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- WESTWARD 3/8" Drive Universal Joint SAE (33M361)
- WESTWARD 3/4" Drive Universal Joint SAE (45J215)
- GEARWRENCH 3/8" Drive 6 Point 2-3/4" Universal Spark Plug Socket 13/16" (80405)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- SK PROFESSIONAL TOOLS 1/4" Drive Universal Joint SAE (40990)
- K-TOOL INTERNATIONAL 1/2" Drive Universal Joint (KTI-23500)
- Westward Sockets & Ratchets