Shop All Socket Sets
Westward
1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome
Mfr # 53PN29
Zoro # G2618277
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI
- Number of Pieces 12
- Ratchets Included None
- Impact Rated No
- Finish Chrome
Product Information
- Brand Westward
- MFR # 53PN29
- Zoro # G2618277
- UPC # 190735952733
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 3.5 mm to 12 mm |
Drive Size | 1/4" |
Socket Size | 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Style/Size | Standard 6-Point: 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Description
Socket Set, Standard Socket Count/Style (12) 6-Point, Standard Socket Style/Size Standard 6-Point: 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, Metric, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. Sheet Metal Holcutter (14222)
- KO-KEN Nut Setter 10mm Nut Grip 50mm 1/4 Hex Drive (113.50(2B)-10)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Socket (SHD12008)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome (53PN77)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN42)
- WESTWARD 1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome (42W522)
- WESTWARD 1/2" Drive Socket Set Metric 47 Pieces 10 mm to 32 mm , Chrome (53PN55)
- WESTWARD 3/8 in Drive Metric, SAE, 30 pcs (786F06)
- Westward Socket Sets