Shop All Arc Welding Rod
Westward
14" DC Electrode 1/8" Dia., AWS E310-16, 5 lb.
Mfr # 30XN50
Zoro # G8725403
original price:
$81.49
13% off
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E310-16
- Length 14 in
- Tensile Strength 80,000 psi
- Series E310-16
Product Information
- Brand Westward
- MFR # 30XN50
- Zoro # G8725403
- UPC # 190735806234
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E310-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 50 ksi, Yield Strength (As Welded) 50 ksi, Series E310-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Insulator Nozzle No.4 (KP34A)
- VICTOR Cutting Tip, 00-GPP (0333-0261)
- AMERICAN TORCH TIP Cutting Tip, size 2 (144-2)
- SELLSTROM Uncoated Fibreglass Blankets (S97455)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7014, 5 lb. (E7014-532-05P)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE15L, PK10 (31GH53)
- WESTWARD 14" DC Electrode 3/32" Dia., AWS E312-16, 5 lb. (30XN54)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7014, 1 lb. (20YD34)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (E6013-125-05P)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033950)
- Westward Arc Welding Rod