Shop All Socket Sets
Westward
1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome
Mfr # 53PN76
Zoro # G2571480
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size Range 1/2 in to 1 in, 4 mm to 25 mm
- Std. Socket Point Styles Included 6, 12
- Ratchets Included None
- Tether Capable Tether Capable
- Sockets Included 1/4 in Drive 6-Point Deep: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in. 3/8 in Drive 6-Point Standard: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 1/4 in Drive 6-Point Standard: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Product Information
- Brand Westward
- MFR # 53PN76
- Zoro # G2571480
- UPC # 190735949320
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 1/2 in to 1 in, 4 mm to 25 mm |
Drive Size | 1/4", 3/8", 1/2" |
Container Length | 17 9/32 in |
Standard Socket Size | 5/32 in, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 25 mm, 1 in |
Deep Socket Style/Size | Deep 12-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, Deep 6-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Standard Socket Style/Size | Standard 12-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, Standard 12-Point: 3/16 in, 7/8 in, 15/16 in, 1 in, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, Standard 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Standard 6-Point: mm, 4.5 mm, 5 mm, 5.5 mm ,6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
Socket Size | 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in |
Deep Socket Size | 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm |
Container Height | 3 19/32 in |
Container Width | 11 5/8 in |
Description
Product details about the WESTWARD - 53PN76 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN76 Socket Set is a comprehensive collection of tools designed for hand drive use. With socket sizes ranging from 1/2 in to 1 in and 4 mm to 25 mm, this set provides versatility suitable for various tasks. The set includes both SAE and Metric measurements, catering to different requirements. It features standard sockets with sizes such as Standard 12-Point: 20 mm up to 25 mm and Standard 6-Point: from as small as the precise size of a mere5/32 in up to the larger end at a full inch.
Crafted from durable alloy steel, these sockets are built for longevity and consistent performance. They come finished in chrome, providing resistance against corrosion while maintaining their aesthetic appeal over time. The sockets come in both six-point and twelve-point shapes, offering flexibility depending on your needs.
This extensive set comprises of an impressive total of ninety-one pieces including combination wrenches sized at intervals between3/8" through to5/8". Despite its wide range of components, it's conveniently packaged within an dust-resistant plastic case measuring just under a foot wide (11 5⁄8 inches), slightly over three-and-a-half inches tall (3 &frac19;/32 inches) and seventeen-and-a-quarter inches long (17 &frac9;/32). This compact storage solution makes it adequate for keeping your workspace organized while also being portable enough for on-the-go jobs.
Please note that while this product is tether capable according to ASME standards, it does not include any tether ready sockets or drive tools nor does it feature flex sockets or socket bits. However, deep sockets are included along with standard ones which further expands its usability across different applications.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN76 Socket Set is a comprehensive collection of tools designed for hand drive use. With socket sizes ranging from 1/2 in to 1 in and 4 mm to 25 mm, this set provides versatility suitable for various tasks. The set includes both SAE and Metric measurements, catering to different requirements. It features standard sockets with sizes such as Standard 12-Point: 20 mm up to 25 mm and Standard 6-Point: from as small as the precise size of a mere5/32 in up to the larger end at a full inch.
Crafted from durable alloy steel, these sockets are built for longevity and consistent performance. They come finished in chrome, providing resistance against corrosion while maintaining their aesthetic appeal over time. The sockets come in both six-point and twelve-point shapes, offering flexibility depending on your needs.
This extensive set comprises of an impressive total of ninety-one pieces including combination wrenches sized at intervals between3/8" through to5/8". Despite its wide range of components, it's conveniently packaged within an dust-resistant plastic case measuring just under a foot wide (11 5⁄8 inches), slightly over three-and-a-half inches tall (3 &frac19;/32 inches) and seventeen-and-a-quarter inches long (17 &frac9;/32). This compact storage solution makes it adequate for keeping your workspace organized while also being portable enough for on-the-go jobs.
Please note that while this product is tether capable according to ASME standards, it does not include any tether ready sockets or drive tools nor does it feature flex sockets or socket bits. However, deep sockets are included along with standard ones which further expands its usability across different applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-937 Weigh Less Brush 120" Med Bristle (12-937)
- DRILLCO 2-1/2 in. DIE STOCK - 3000DS (3000DS5)
- KRAFT TOOL Caulking Trowel, 5/8 x 8-5/8 in, Steel (BL765PF)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (1EZR4)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in (33HD77)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 17 Pieces 3/8 in to 1 1/8 in , Chrome (4PL90)
- WESTWARD 1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome (42W522)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 28 Pieces 3/16 in to 1/2 in, 4 mm to 13 mm , Chrome (33HD81)
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- Westward Socket Sets