Shop All Jobber Length Drill Bits
Westward
135 Deg. Jobber Length Drill Bit
Mfr # 401J73
Zoro # G3373881
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J73
- Zoro # G3373881
- UPC # 190735956403
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bushing, 87 (54650)
- STARRETT Square Head, Steel, Smooth Finish (H33-1224)
- MILWAUKEE TOOL HTIW and Battery (2869-20, 48-11-1812)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J60)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- WESTWARD 7/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE7)
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP6)
- WESTWARD #1 3-7/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY2)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 5/16 (C16683)
- Westward Jobber Length Drill Bits