Shop All Jobber Length Drill Bits
Westward
135 Deg. Jobber Length Drill Bit
Mfr # 401J60
Zoro # G3373811
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J60
- Zoro # G3373811
- UPC # 190735955994
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 5 1/2 in |
Flute Length | 4 1/16 in |
Maximum Drilling Depth | 4 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE5)
- PERFORMANCE TOOL 3-Pc Power Drill Socket Adapter Set Bit Adapter-Soc, W1390 (W1390)
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-5257)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-15-04)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J69)
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- WESTWARD 1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL54)
- WESTWARD #19 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL89)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #9 (C22705)
- Westward Drill Bits