Shop All Jobber Length Drill Bits
Westward
13/32" 135 Deg. Jobber Length Drill Bit
Mfr # 401J82
Zoro # G3374283
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J82
- Zoro # G3374283
- UPC # 190735956236
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 13/32 in |
Overall Length | 5-1/4 in |
Flute Length | 3-7/8 in |
Maximum Drilling Depth | 2 29/32 in |
Drill Length Class | Jobber Length |
Shank Length | 1-3/8 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 12mm 6 Point 250 x 250mm (104M-12)
- VESTIL Steel Prylever Bar, 5K, 5 ft. (PLB/S-5)
- WESTWARD Precision Slotted Screwdriver 2.5 mm Round (401L71)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88707)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- WESTWARD 27/64" 135 Deg. Jobber Length Drill Bit (401J83)
- WESTWARD 15/64" 135 Deg. Jobber Length Drill Bit (401J74)
- WESTWARD 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL78)
- WESTWARD #54 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM25)
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #20 (C22692)
- Westward Drill Bits