Shop All Needle Nose Pliers
Westward
13 1/2 in Long Nose Plier, Side Cutter Dipped Handle
Mfr # 53JW96
Zoro # G3701658
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Long Reach
- Features Standards ASME B107.500; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 3-7/8", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material Chrome Vanadium Steel
- Number of Pieces 1
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 53JW96
- Zoro # G3701658
- UPC # 190735956847
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Long Reach |
Jaw Length | 3 7/8 in |
Tip Width | 1/8 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 13 1/2 in, Maximum Jaw Opening 2 in, Jaw Length 3 7/8 in, Tip Width 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Multicolored, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MD)
- KLEIN TOOLS Lightweight Knife, 2-1/4-Inch Drop Point Blade (44000)
- WILLIAMS Williams Solid Punch, 3/32" Pt, 5" (P-13)
- TOUGHBUILT Pouch, ClipTech Pouches, Polyester (TB-CT-106A)
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- WESTWARD 4 5/16 in Bent Long Nose Plier Dipped Handle (30PA98)
- WESTWARD 6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle (1UKK1)
- WESTWARD 11 1/8 in Needle Nose Plier Dipped Handle (1UKK6)
- WESTWARD 8 1/5 in Long Nose Plier, Side Cutter Dipped Handle (1UKK2)
- WESTWARD 5 7/8 in Needle Nose Plier Dipped Handle (53JX01)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- Westward Needle Nose Pliers