Shop All Shovels and Scoops
Westward
#12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle
Mfr # 12U492
Zoro # G7501952
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 27 in
- Handle Type D-Grip
- Blade Length 19 in
- Blade Material Aluminum
Product Information
- Brand Westward
- MFR # 12U492
- Zoro # G7501952
- UPC # 190735740286
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Blade Length | 19 in |
Blade Width | 14-3/4 in |
Blade Size | #12 |
Details
Handle Material | Fiberglass |
Item | Scoop Shovel |
Handle Type | D-Grip |
Blade Material | Aluminum |
Blade Type | Scoop |
Handle Color | Yellow |
Application | General Purpose |
Number of Ribs | 2 |
Description
General Purpose Scoop, Product Type Scoop Shovel, Blade Type #12, Blade Material Aluminum, Number of Ribs 2, Blade Length 19 in, Blade Size #12, Blade Width 14 3/4 in, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKE AWAY Shake-Away SHAKE2854448 28.5 oz Cat Repellent Granules (SHAKE2854448)
- STENS Transmission Filter For Exmark Lazer Z S Series With 48" 60" Deck (120-320)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- AIRHEAD Airhead AHP-120 Air Pump - 120V (AHP-120)
- WESTWARD #2 14 ga Scoop Shovel, Steel Blade, 43 in L Yellow Fiberglass Handle (12U493)
- WESTWARD 14 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (6YU35)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Wood Handle (4LVR8)
- WESTWARD #12 16 ga Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 46-3/4 in L Yellow Fiberglass Handle (12V173)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 27 in L Natural Fiberglass Handle (12V170)
- AMES Ames 163119900 16 in. Drain Spade D-Handle (132053)
- Westward Lawn & Garden Tools