Shop All Bit Sockets
Westward
1/2 in Drive Torx(R) Socket Bit SAE T60 Tip, 2 1/2 in L
Mfr # 54TN56
Zoro # G3373349
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN56
- Zoro # G3373349
- UPC # 190735954973
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Tip Size | T60 |
Size | T60 |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Torx, Tip Size T60, Tip Style Torx, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- BON TOOL Dead Blow Hammer Plastic Face 2-3/8" Head 16" Wood Handle (21-127)
- MILWAUKEE TOOL EXACT #4 Copper 12T U-Style Die (49-12-U004C)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 1 3/4 in L (54TL78)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (54TM45)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L (54TN30)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN60)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 4 3/4 in L (54TM24)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- Westward Bit Sockets