Shop All Bit Sockets
Westward
1/2 in Drive Torx(R) Socket Bit SAE T47 Tip, 2 1/2 in L
Mfr # 54TN53
Zoro # G3373437
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN53
- Zoro # G3373437
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Tip Size | T47 |
Socket Depth | Standard |
Insert Length | 3/4 in |
Size | T47 |
Description
Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Torx, Tip Size T47, Tip Style Torx, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Hf Rd Bd 12 (73323000)
- CARICA Telescoping Pen Magnet, Clip-on (17800)
- ECLIPSE Quick Release Woodworking Vice 10" (EWWQR10-NA)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 13/16 in L (53YV94)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 1/2 in L (54TL85)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 2 1/4 in L (54TM98)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#3 Bit Std Length, Chrome Socket (D006203)
- Westward Bit Sockets