Shop All Bit Sockets
Westward
1/2 in Drive Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L
Mfr # 54TN50
Zoro # G3373382
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN50
- Zoro # G3373382
- UPC # 190735954324
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Tip Size | T30 |
Size | T30 |
Socket Depth | Standard |
Insert Length | 1/2 in |
Description
Product details about the WESTWARD - 54TN50 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN50 Bit Socket is a standard socket bit designed for Torx screws. With an insert length of 1/2 inch and a drive size also measuring at 1/2 inch, this tool is suitable for tasks requiring precise measurements. The overall length of the socket bit is 2 1/4 inches, making it adequately sized for most general applications. It features a six-point Torx style tip with a T30 size, adhering to SAE measurement standards.
Constructed from durable alloy steel, the WESTWARD - 54TN50 Bit Socket offers robustness and longevity in various work conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. This socket bit has been built to meet CAMCAR TMF702 standards, indicating its quality and reliability.
This product does not come with certain features such as magnetized tip or insulation; it's neither tether capable nor impact rated. Additionally, it doesn't have replaceable inserts or locking mechanisms which makes it straightforward to use without any additional complexities involved in operation or maintenance. Despite these omissions, the WESTWARD - 54TN50 Bit Socket remains a reliable choice for businesses seeking standard tools that deliver consistent performance.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN50 Bit Socket is a standard socket bit designed for Torx screws. With an insert length of 1/2 inch and a drive size also measuring at 1/2 inch, this tool is suitable for tasks requiring precise measurements. The overall length of the socket bit is 2 1/4 inches, making it adequately sized for most general applications. It features a six-point Torx style tip with a T30 size, adhering to SAE measurement standards.
Constructed from durable alloy steel, the WESTWARD - 54TN50 Bit Socket offers robustness and longevity in various work conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. This socket bit has been built to meet CAMCAR TMF702 standards, indicating its quality and reliability.
This product does not come with certain features such as magnetized tip or insulation; it's neither tether capable nor impact rated. Additionally, it doesn't have replaceable inserts or locking mechanisms which makes it straightforward to use without any additional complexities involved in operation or maintenance. Despite these omissions, the WESTWARD - 54TN50 Bit Socket remains a reliable choice for businesses seeking standard tools that deliver consistent performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Economy Style, As-4Fs (AS-4FS)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/8 X 1/8 NPT (8401-0294)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 3/4 in L (54TL69)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 13/16 in L (54TM31)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 3/4 in L (54TL59)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TM51)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TN96)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 3/4 in L (54TL67)
- CRAFTSMAN Torx, 3/8" Drive TT50 Torx Bit Socket, Torx 3/8" Drive (CMMT42623)
- Westward Bit Sockets