Shop All Bit Sockets
Westward
1/2 in Drive Torx(R) Socket Bit SAE T27 Tip, 2 1/4 in L
Mfr # 54TN49
Zoro # G3381240
original price:
$5.48
68% off
new price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN49
- Zoro # G3381240
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Tip Size | T27 |
Insert Length | 1/2 in |
Socket Depth | Standard |
Size | T27 |
Description
With the Westward 54TN49 T27 Torx 1/2 in Drive Socket Bit, you can work on a variety of projects with ease. This tip has a six-point configuration for better grip and is compatible with a 1/2 in drive. It has an overall length of 2 1/4 in., an insert length of 1/2 in., and socket type of standard. The alloy steel construction makes it sturdy and durable. The Westward Torx 1/2 in Drive Socket Bit is the tool that will take your projects to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 1-33/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHK SMALLER THAN STANDARD 4MT TAPER SHK DRL (X203 1-33/64)
- HULTAFORS TOOLS Wrecking Bar Steel Adjustable 209 SB/25 (209 SB/25)
- DRILL AMERICA 1"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-124)
- AVK Expendable Tool Std 5/16-18 - Select Srs (BTIT-AAT916-518/B)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 3/4 in L (54TL62)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 55/64 in L (3LE13)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-14 Tip, 1 1/4 in L (54TN45)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-6 Tip, 1 13/16 in L (54TN28)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN19)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TN91)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Williams Hex Bit Socket, 6 Pts (JHWBA-4LA)
- Westward Bit Sockets