Shop All Bit Sockets
Westward
1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L
Mfr # 54TN60
Zoro # G3373470
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN60
- Zoro # G3373470
- UPC # 190735955581
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Tip Size | T30 |
Size | T30 |
Insert Length | 1/2 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 1/2 in, Replaceable Insert No, Torx, Tip Size T30, Tip Style Torx, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope (14120)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 19 mm inside square 3/8 " L.42, 5 mm (02200019)
- URREA 15" adjustable wrench chrome-plated (715)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN22)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T30 Tip, 1 1/2 in L (54TN13)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TL70)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN61)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- TEKTON 1/2 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB20204)
- Westward Bit Sockets