Shop All Sockets
Westward
1/2 in Drive, SAE Socket, 6 Points
Mfr # 54PR30
Zoro # G3372317
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 11/16 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 11/16 in |
Socket Depth | Deep |
Output Drive Size | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Bolt Clearance | 23/64 in |
Non-Magnetic | No |
Non-Sparking | No |
Insulated | No |
Socket Shape | 6-Point |
Tether Ready | No |
Shop By | Closeouts |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 13/16 in, Bolt Clearance 23/64 in, Drive Size 1/2 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Folding Handle, 3/8OD x 4.00 Lg x 1.850 Ht (8749-3724-A-24)
- VESSEL BALL GRIP Screwdriver No.220 +3x150 (220P3150)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW62)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR11)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- WESTWARD 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (10E215)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/4" SAE Socket, 6 Points (KTI-21208)
- Westward Sockets