Shop All Sockets
Westward
1/2 in Drive, SAE Socket, 6 Points
Mfr # 54PR28
Zoro # G3376313
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Socket Depth | Deep |
Output Drive Size | 9/16 in |
Socket Size | 9/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Drive Type | Hand |
Bolt Clearance | 33/64 in |
Non-Sparking | No |
Socket Shape | 6-Point |
Non-Magnetic | No |
Tether Ready | No |
Insulated | No |
Shop By | Closeouts |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 9/16 in, Bolt Clearance 33/64 in, Drive Size 1/2 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11708)
- DEWALT Bi-Metal Hole Saws (DAH180026)
- FACOM Open End Wrench, Black, 32mm x 11-7/32 in (FM-45.32)
- SUNEX 1/2" Dr. Impact Extension Set (2500)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YR70)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW63)
- WESTWARD 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (10E327)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT17)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 8mm (13508)
- Westward Sockets