Shop All Impact Bit Sockets
Westward
1/2 in Drive Impact Socket Bit 1/4 in, SAE
Mfr # 4LZD7
Zoro # G3248095
original price:
$6.92
12% off
new price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
- Material Alloy Steel
Product Information
- Brand Westward
- MFR # 4LZD7
- Zoro # G3248095
- UPC # 190735854792
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1/4 in |
Overall Length | 3 in |
Size | 1/4 in |
Socket Depth | Standard |
Tip Size | 1/4 in |
Bit Length | 3 5/64 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Standards | ANSI Standard |
Category Type | Socket Bits |
Tip Type | Hex |
Measurement Type | SAE |
Impact Rated | Yes |
Drive Type | Impact |
Locking | Yes |
Insulated | No |
Replaceable Insert | No |
Magnetized Tip | No |
Tip Style | Hex |
Description
The Westward 1/2 in. Drive Impact Socket Bit is the perfect solution for loosening stubborn bolts and nuts. With a hex tip, this impact socket bit has 6-point points that ensure maximum contact with the fastener's surface. It also features a black oxide finish that protects against corrosion. This 1/4 in. size socket bit is 3 in. long and made of durable steel construction to last you through countless jobs around the house or at work. The Westward 1/4 in Drive Impact Socket Bit will get your projects done quickly and efficiently, without having to worry about any damage to your tools or work surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Rip16Oz Nyl Estwg (E3-16S)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3" (M-490-OR)
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- TESA BROWN & SHARPE Contact Point, M1.6 Thread Size, Carbide (74.107899)
- WESTWARD 3/8 in Drive Impact Socket Bit 1/4 in, SAE (4LZC1)
- WESTWARD 1/2 in Drive Impact Socket Bit 5/16 in, SAE (4LZD9)
- WESTWARD 1/2 in Drive Impact Socket Bit 5/8 in, SAE (4LZE5)
- WESTWARD 3/8 in Drive Impact Socket Bit 7/32 in, SAE (4LZA9)
- WESTWARD Impact Socket Bit, 3/8 in Drive Size, 3/16 in Tip Size, 2 in Overall Length, SAE, Steel (4LZA8)
- WESTWARD 3/8 in Drive Impact Socket Bit 3/8 in, SAE (4LZC3)
- TEKTON 1/2 Inch Drive x E14 External Star Impact Socket (SID22414)
- Westward Impact Bit Sockets