Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXK6
Zoro # G3177422
original price:
$7.94
28% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 20 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 5/16 in
Product Information
- Brand Westward
- MFR # 4LXK6
- Zoro # G3177422
- UPC # 190735851876
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 20 mm |
Overall Length | 3 5/16 in |
Size | 20mm |
Socket Depth | Deep |
Socket Length | 3 5/16 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Finish | Black Oxide |
Category Type | Impact Socket |
Impact Rated | Yes |
Output Type | 6 pt |
Drive Type | Impact |
Measurement Type | Metric |
Socket Shape | 6-Point |
Non-Sparking | No |
Locking | No |
Tether Ready | No |
Compatible Fastener Type | Bolts |
Non-Magnetic | No |
Insulated | No |
Description
Impact Socket, Socket Size 20 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- KAPRO 350 Pipe Level Set - 5 Sizes (350)
- DORIAN Knurling Tool, Milling Machine, 3 7/8 OAL (MMKT-75-O)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- WESTWARD 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (4LXK4)
- WESTWARD 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (4LXL2)
- WESTWARD 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (4LXK8)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (4LXW1)
- WESTWARD 1/4 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXV7)
- WESTWARD 1 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (21WL97)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Standard Depth, Natural (I-1/2D1-1/16)
- Westward Impact Sockets