Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXT4
Zoro # G3003323
original price:
$3.69
21% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 15 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
- Brand Westward
- MFR # 4LXT4
- Zoro # G3003323
- UPC # 190735852194
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 15 mm |
Overall Length | 1 1/2 in |
Size | 15mm |
Socket Depth | Standard |
Socket Length | 1 1/2 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Output Type | 6 pt |
Finish | Black Oxide |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Category Type | Impact Socket |
Impact Rated | Yes |
Drive Type | Impact |
Measurement Type | Metric |
Tether Ready | No |
Non-Sparking | No |
Socket Shape | 6-Point |
Compatible Fastener Type | Bolts |
Insulated | No |
Non-Magnetic | No |
Locking | No |
Description
Impact Socket, Socket Size 15 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series (ZHEAR10 -7'9)
- PROTO Combination Wrench, SAE, 1-11/16in Size (J1254B)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LXT7)
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (4LXU2)
- WESTWARD 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LXT8)
- WESTWARD 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (21WK95)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (21WN17)
- WESTWARD 3/8 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (4LYG1)
- WESTWARD 1/4 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXW4)
- Westward Impact Sockets