Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 5 1/4 in L
Mfr # 54TM88
Zoro # G3372929
original price:
$8.77
11% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Extra Long
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM88
- Zoro # G3372929
- UPC # 190735955307
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 1/4 in |
Tip Size | 7/16 in |
Size | 7/16" |
Insert Length | 3 1/2 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
Number of Points | 6 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
SAE or Metric | SAE |
Category Type | Socket Bits |
Standards | ASME B18.3-2012 |
Bit Style | Hex |
Impact Rated | No |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Non-Sparking | No |
For Screw Type | Hex |
Description
Product details about the WESTWARD - 54TM88 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM88 Bit Socket is a robust tool designed for tasks requiring precise measurements. With an insert length of 3 1/2 inches and an overall length of 5 1/4 inches, it offers extra reach in hard-to-access areas. The socket bit features a drive size of 1/2 inch and is suitable for use with hex screws. It adheres to the SAE measurement type, featuring a six-point design that provides adequate grip on fasteners to prevent slipping during use. Its size is precisely measured at 7/16", making it compatible with similar sized hardware.
Crafted from durable alloy steel, this socket bit exhibits resilience under pressure and can withstand rigorous usage without compromising its integrity. The chrome finish not only enhances its aesthetic appeal but also adds an additional layer of protection against rust and corrosion, extending the lifespan of the product. This particular model follows the ASME B18.3-2012 standards, indicating its quality construction and reliable performance.
This socket bit falls into the category type 'Socket Bits' with a tip style that matches its bit style: Hex. However, please note that this item does not feature replaceable inserts or impact rating capabilities; nor does it offer non-sparking or insulated properties. Despite these factors, the WESTWARD - 54TM88 Bit Socket remains a solid choice for businesses seeking dependable tools built to perform consistently across various applications.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM88 Bit Socket is a robust tool designed for tasks requiring precise measurements. With an insert length of 3 1/2 inches and an overall length of 5 1/4 inches, it offers extra reach in hard-to-access areas. The socket bit features a drive size of 1/2 inch and is suitable for use with hex screws. It adheres to the SAE measurement type, featuring a six-point design that provides adequate grip on fasteners to prevent slipping during use. Its size is precisely measured at 7/16", making it compatible with similar sized hardware.
Crafted from durable alloy steel, this socket bit exhibits resilience under pressure and can withstand rigorous usage without compromising its integrity. The chrome finish not only enhances its aesthetic appeal but also adds an additional layer of protection against rust and corrosion, extending the lifespan of the product. This particular model follows the ASME B18.3-2012 standards, indicating its quality construction and reliable performance.
This socket bit falls into the category type 'Socket Bits' with a tip style that matches its bit style: Hex. However, please note that this item does not feature replaceable inserts or impact rating capabilities; nor does it offer non-sparking or insulated properties. Despite these factors, the WESTWARD - 54TM88 Bit Socket remains a solid choice for businesses seeking dependable tools built to perform consistently across various applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 48 (SLBZ48)
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat (5520845)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 1/4 in L (54TM86)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- CAPRI TOOLS 3/8 in Drive Long T40 Star Bit Socket (3-0600)
- Westward Bit Sockets