Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L
Mfr # 54TM76
Zoro # G3373017
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM76
- Zoro # G3373017
- UPC # 00194484306960
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Tip Size | 1/4 in |
Insert Length | 1/2 in |
Socket Depth | Standard |
Size | 1/4" |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
SAE or Metric | SAE |
Bit Style | Hex |
Standards | ASME B18.3-2012 |
Category Type | Socket Bits |
Impact Rated | No |
Replaceable Insert | No |
For Screw Type | Hex |
Tip Style | Hex |
Non-Sparking | No |
Insulated | No |
Description
Product details about the WESTWARD - 54TM76 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM76 Bit Socket is a standard socket bit designed for hex screw types. With an insert length of 1/2 inch and an overall length of 2 1/4 inches, this tool offers adequate reach for various tasks. It features a drive size of 1/2 inch and a tip size of 1/4 inch, suitable for SAE measurements. The six-point socket type adheres to the ASME B18.3-2012 standards, demonstrating its compatibility with common industry requirements.
Constructed from alloy steel, the WESTWARD - 54TM76 Bit Socket is built to withstand rigorous use while maintaining its integrity over time. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hex bit style aligns with the socket's design for hex screws, providing consistent performance across applications.
Please note that this item does not feature replaceable inserts or insulation and it's not rated for impact or non-sparking uses. Despite these factors, the WESTWARD - 54TM76 Bit Socket remains a reliable choice in the category type: Socket Bits due to its robust construction and adherence to industry standards.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM76 Bit Socket is a standard socket bit designed for hex screw types. With an insert length of 1/2 inch and an overall length of 2 1/4 inches, this tool offers adequate reach for various tasks. It features a drive size of 1/2 inch and a tip size of 1/4 inch, suitable for SAE measurements. The six-point socket type adheres to the ASME B18.3-2012 standards, demonstrating its compatibility with common industry requirements.
Constructed from alloy steel, the WESTWARD - 54TM76 Bit Socket is built to withstand rigorous use while maintaining its integrity over time. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hex bit style aligns with the socket's design for hex screws, providing consistent performance across applications.
Please note that this item does not feature replaceable inserts or insulation and it's not rated for impact or non-sparking uses. Despite these factors, the WESTWARD - 54TM76 Bit Socket remains a reliable choice in the category type: Socket Bits due to its robust construction and adherence to industry standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS Pick Straight (MY13223)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- DIABLO Hole Saw 1-5/16" (DHS1312)
- DE-STA-CO Cap Neoprene For 5/16 Spindle 225119 (225119)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 5 1/4 in L (54TM85)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (54TM80)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- KO-KEN Bit Socket 4mm Hex 62mm 3/8 Sq. Drive (3010M.62-4)
- Westward Sockets & Ratchets