Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L
Mfr # 54TM99
Zoro # G3376523
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM99
- Zoro # G3376523
- UPC # 190735955857
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Tip Size | 19 mm |
Socket Depth | Standard |
Size | 19mm |
Insert Length | 1/2 in |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | Metric |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Category Type | Socket Bits |
Bit Style | Hex |
Standards | ASME B18.3.2M-1979 |
SAE or Metric | Metric |
Impact Rated | No |
For Screw Type | Hex |
Tip Style | Hex |
Replaceable Insert | No |
Non-Sparking | No |
Insulated | No |
Description
Socket Bit, Insert Length 1/2 in, Replaceable Insert No, Metric, Tip Size 19 mm, Tip Style Hex, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- COUNCIL TOOL Handle, Sledge Hammer, 36 In (70-025)
- DRILL AMERICA 17/32" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X17/32X1/2)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (54TL61)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-7 Tip, 1 7/32 in L (54TN29)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 3/16" (82532)
- Westward Sockets & Ratchets