Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L
Mfr # 54TM96
Zoro # G3376663
original price:
$8.03
12% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM96
- Zoro # G3376663
- UPC # 190735955918
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Tip Size | 12 mm |
Socket Depth | Standard |
Size | 12mm |
Insert Length | 1/2 in |
Description
Socket Bit, Insert Length 1/2 in, Replaceable Insert No, Metric, Tip Size 12 mm, Tip Style Hex, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2150)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T7 Tip, 1 1/2 in L (54TN17)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L (53YV93)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- Westward Sockets & Ratchets