Shop All Sockets
Westward
1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points
Mfr # 53YV27
Zoro # G2766528
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 5/8" |
Socket Depth | Deep |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 11.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- DEWALT 6" 6TPI 2X Recip Blade 5pk (DWA4166)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG LOCK RING PLIERS SET 3PC (KH1406)
- WESTWARD 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (53YV36)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E279)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YT69)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (41916)
- Westward Sockets