Shop All Sockets
Westward
1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points
Mfr # 10E215
Zoro # G9073547
original price:
$7.17
61% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 9/16 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 9/16 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Standards | ASME B107.1 |
Tether Capable | Tether Capable |
Item | Flex Socket |
Features | Flex |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | Yes |
Shop By | Closeouts |
Type | Flex |
Description
Flex Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D1NEB-TICN)
- CENTURY DRILL & TOOL Diamond Rim Blade, Segmented, 14" (75486)
- CRESCENT 5/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX20)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6513)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YU47)
- WESTWARD 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YU70)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU91)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YT68)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- WESTWARD 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (10E904)
- Westward Sockets