Shop All Sockets
Westward
1/2 in Drive, 32mm Hex Metric Socket, 6 Points
Mfr # 53YV22
Zoro # G2616490
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 32mm |
Socket Depth | Deep |
Socket Sizes | 32mm |
Socket Size | 32 mm |
Description
Socket, Socket Size 32 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 22.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3 1/4 in Size 6 pt Standard Depth, Black Oxide (J10052)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- HOWMET AEROSPACE Cordless Huck Gun For Rivets And Up To 1/4" Two-Pc Huckbolt Fstnrs. (HUCK RANGE FORCE)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) with Rack (WCF92220)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YV05)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU97)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E872)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YV06)
- WESTWARD 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (10E195)
- Westward Sockets & Ratchets