Shop All Sockets
Westward
1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points
Mfr # 10E224
Zoro # G5087607
original price:
$6.73
79% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 23/32 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 29mm |
Socket Sizes | 29mm |
Socket Depth | Standard |
Socket Size | 29 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Category Type | Hex Socket |
Standards | ASME B107.5M |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 6-Point |
Shop By | Closeouts |
Description
Socket, Socket Size 29 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- KODIAK CUTTING TOOLS #6-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512485)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7283C)
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- WESTWARD 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E223)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YV41)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YT45)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5218HS)
- Westward Sockets & Ratchets