Shop All Sockets
Westward
1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points
Mfr # 53YV58
Zoro # G2616649
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 28mm |
Socket Sizes | 28mm |
Socket Depth | Deep |
Socket Size | 28 mm |
Description
Socket, Socket Size 28 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 20.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Taping Knife, Blue Steel, 12" (752)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet (ML2457-20)
- WESTWARD 7-1/4", 48-Teeth Metal Cutting Blade (24EM30)
- EMPIRE LEVEL Empire 396 Rafter Square, SAE, Polycast, 12 in L (396)
- WESTWARD 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (53YV60)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YV50)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YV40)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YV09)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- Westward Sockets & Ratchets