Shop All Sockets
Westward
1/2 in Drive, 28mm Hex Metric Socket, 6 Points
Mfr # 53YV19
Zoro # G2766403
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 28mm |
Socket Sizes | 28mm |
Socket Depth | Deep |
Socket Size | 28 mm |
Description
Socket, Socket Size 28 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 20.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in. (1214RS)
- IRWIN 12 in Original Large Jaw Locking Plier (12L3)
- DRILL AMERICA 9/16" HSS 2 Flute Double End End Mill, Shank Size: 5/8" (DWCT220)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YV11)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E879)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- WESTWARD 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (53YR45)
- WESTWARD 3/4 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (5MX86)
- Westward Sockets & Ratchets