Shop All Sockets
Westward
1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points
Mfr # 10E223
Zoro # G5087591
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 23/32 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 28mm |
Socket Sizes | 28mm |
Socket Depth | Standard |
Socket Size | 28 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.5M |
Category Type | Hex Socket |
Item | Socket |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 6-Point |
Description
Socket, Socket Size 28 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- BONDHUS Prohold Hex Bit 6In 8Mm (43672)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-10)
- GENERAL TOOLS Plumb Bob 5 Oz Steel (790-5)
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- WESTWARD 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E224)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YV41)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YP99)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- PROTO 3/4 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5520M)
- Westward Sockets