Shop All Sockets
Westward
1/2 in Drive, 26mm Hex Metric Socket, 6 Points
Mfr # 53YU38
Zoro # G2766062
original price:
$6.83
12% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 26mm |
Socket Sizes | 26mm |
Socket Depth | Standard |
Socket Size | 26 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Item | Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Locking | No |
Insulated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Description
Socket, Socket Size 26 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- IRWIN Power Bit, SAE, 1/4", Hex, T10, 6" (3052018)
- ASSENMACHER SPECIALTY TOOLS FILE MINI 6pc Set (AH3810)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YU40)
- WESTWARD Breaker Bar, 3/4" Drive, Overall 39" L (440G02)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- POWERBUILT 1/2" Drive 29Mm 12Pt Socket (642035)
- Westward Sockets & Ratchets