Shop All Sockets
Westward
1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points
Mfr # 53YV55
Zoro # G2616737
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 25mm |
Socket Sizes | 25mm |
Socket Depth | Deep |
Socket Size | 25 mm |
Description
Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer (Tool Only) (PCC790B)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- DIABLO SPEEDemon 5/32 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1020-P5)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YV59)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YV56)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YV51)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E275)
- KO-KEN Socket 8mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-8)
- Westward Sockets & Ratchets