Shop All Sockets
Westward
1/2 in Drive, 24mm Hex Metric Socket, 6 Points
Mfr # 53YV15
Zoro # G2616463
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 24mm |
Socket Depth | Deep |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Description
Socket, Socket Size 24 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer (KCJ-XC-30B)
- NOVA Galaxi 16"- 44" Wood Lathe (55214)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0108)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YV16)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YV07)
- WESTWARD 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J233)
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points (10E312)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (MB-10MM21)
- Westward Sockets & Ratchets