Shop All Sockets
Westward
1/2 in Drive, 19mm Hex Metric Socket, 6 Points
Mfr # 53YU31
Zoro # G2615921
original price:
$5.28
13% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Standard |
Socket Size | 19 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Insulated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Locking | No |
Tether Ready | Yes |
Description
Socket, Socket Size 19 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS (2634)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- GEDORE Screwdriver Bit Socket, 3/4", Long, 14mm (IN 32 L 14-155)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YU26)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YU33)
- WESTWARD 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (5MT42)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- WESTWARD 1/2 in Drive, Metric Socket, 6 Points (54PR31)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- Westward Sockets