Shop All Sockets
Westward
1/2 in Drive, 18mm Hex Metric Socket, 6 Points
Mfr # 53YV09
Zoro # G2616448
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 18mm |
Socket Sizes | 18mm |
Socket Depth | Deep |
Socket Size | 18 mm |
Description
Socket, Socket Size 18 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/64 (C18007)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YV01)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YV03)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT72)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E252)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5224H)
- Westward Sockets