Shop All Sockets
Westward
1/2 in Drive, 17mm Hex Metric Socket, 6 Points
Mfr # 53YV08
Zoro # G2616378
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 17mm |
Socket Depth | Deep |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Description
Socket, Socket Size 17 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA External Hexagon Bit 9-1/10", Drive Size: 1/4" , Num. of pieces:1 (05051005001)
- RIDGID Head Pipe Threader w/ Dies, steel, 1/2in (OO-R: (NPT))
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10370)
- PACIFIC HANDY CUTTER Safety Strap Cutter Utility, 6 in L (HH700)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YV11)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YV07)
- WESTWARD 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (1FAB5)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- WESTWARD 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E902)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YT45)
- Westward Sockets & Ratchets