Shop All Sockets
Westward
1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points
Mfr # 53YV32
Zoro # G2616579
original price:
$7.17
12% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 15/16" |
Socket Depth | Deep |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225M, 48-22-1500)
- WISS Ws3N Seamer Hand (WS3)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025552)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YV39)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YV24)
- WESTWARD 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (53YV36)
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- Westward Sockets