Shop All Sockets
Westward
1/2 in Drive, 14mm Hex Metric Socket, 6 Points
Mfr # 53YU26
Zoro # G2618441
original price:
$3.65
12% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Standard |
Socket Size | 14 mm |
Description
Socket, Socket Size 14 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- DEWALT 2" x 12" Scaling Chisel SDS Max Shank (DW5837)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-4X-5PK)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YU40)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YU31)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YT62)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YR31)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YU61)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Socket (SHD23334)
- Westward Sockets