Shop All Sockets
Westward
1/2 in Drive, 13/16" Hex SAE Socket, 6 Points
Mfr # 53YU90
Zoro # G2616238
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 13/16" |
Socket Depth | Deep |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Description
Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 15.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 1In (600066CF)
- JACOBS 10mm (3/8") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (30354)
- DRILL AMERICA 1/16 - 1/2 HSS Split Point Jobber Drill Bit Set (D/A29J-SP-PC)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Leather (E4501)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU84)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU85)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU91)
- WESTWARD 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (10E205)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E258)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- Westward Sockets