Shop All Sockets
Westward
1/2 in Drive, 12mm Hex Metric Socket, 6 Points
Mfr # 53YV03
Zoro # G2616369
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 12mm |
Socket Sizes | 12mm |
Socket Depth | Deep |
Socket Size | 12 mm |
Description
Socket, Socket Size 12 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 8.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- GROZ Retra Knife, Retractable, General Purpose (61500)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 5/16-18UNC (400237)
- CRAFTSMAN Wrenches, 7 mm Standard Combination Wren (CMMT12081)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YV04)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YV17)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YV09)
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (45J244)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (44909)
- Westward Sockets