Shop All Sockets
Westward
1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points
Mfr # 10E195
Zoro # G8561003
original price:
$6.61
61% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/8 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/8 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Standard |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3/32 " L.55 mm (01450006)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 280mm (3725Z-280-72T)
- X1 TOOLS 1/2 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2150x1)
- MILWAUKEE TOOL 13/16" One Piece Steel Hawg Cutter (49-57-8081)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E284)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (5MT19)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YU67)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YV57)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YV54)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 1/2" Standard Length, Chrome Socket (D008316)
- Westward Sockets